Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

2" Pipe Dia. PVC Drain (Discontinued)

  • Mfr # 76022
  • Zoro # G2775670
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
76022
Zoro #
G2775670
UPC #
038753760223
Country of Origin
United States

Dimensions

Pipe Dia. (In.)
2"

Details

Material of Construction
PVC
Type
Without Bucket
Grid Material
Plastic
Connection
Twist Lock
Item
Drain

Description

PVC Drain 2 In.,w/Pl Grate w/o Bucket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.