Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

P-Trap Integral Drain, PVC, 2", Solvent-Weld

  • Mfr # 42724

  • Zoro # G2772137


product price: $30.65
/ea
Sold in multiples of 2 for $61.30

Key Features

Material of Construction
PVC
Type
P-Trap
Pipe Dia. (In.)
2"
Grid Material
PVC
Connection
Solvent-Weld
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42724
Zoro #
G2772137
UPC #
-
Country of Origin
China

Dimensions

Pipe Dia. (In.)
2"

Details

Material of Construction
PVC
Type
P-Trap
Grid Material
PVC
Connection
Solvent-Weld
Item
Integral Drain

Description

Integral Drain,PVC,2 In.,Backwater

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.