Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Oatey 2" Pipe Dia. PVC, Nickel Drain 72372

2" Pipe Dia. PVC, Nickel Drain (Discontinued)

  • Mfr # 72372
  • Zoro # G2774788
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
72372
Zoro #
G2774788
UPC #
038753723723
Country of Origin
United States

Dimensions

Pipe Dia. (In.)
2"
Height (In.)
10"

Details

Material of Construction
PVC, Nickel
Type
Round
Grid Material
Nickel
Connection
Pipe
Item
Drain

Description

PVC Nick Drain 2 In.,w/10 In.Nick Strnr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.