Tube and Pipe Brush, 3 in L Handle, 1 1/2 in L Brush, Silver, Polystyrene, 5 in L Overall
Mfr # 31332
Zoro # G1578057
product price: $6.39
/eaKey Features
Brush Type
Tube and Pipe Brush
Bristle Color
Silver
Brush Length
1 1/2 in
Handle Length
3 in
Bristle Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
31332
Zoro #
G1578057
UPC #
038753313320
Country of Origin
China
Dimensions
Brush Length
1 1/2 in
Handle Length
3 in
Brush Dia.
2 in
Overall Length
5 in
Brush Diameter
2.5 in
Details
Brush Type
Tube and Pipe Brush
Bristle Color
Silver
Bristle Material
Carbon Steel
Handle Material
Polystyrene
Brush Handle Style
Short Handle
Item
Tube and Pipe Brush
Chemical Resistant
Yes
Features
Galvanized Steel Wire Stem
Color Coding System
No
Acid Resistant
Yes
Handle Type
Contoured Grip
Temperature Resistant
Yes
Application
Cleaning, Deburring, Polishing
Handle Style
Teardrop
Grip Style
Non-Slip
Description
Tube and Pipe Brush, Bristle Material Carbon Steel, Handle Material Polystyrene, Brush Diameter 2 in, Brush Length 1 1/2 in, Handle Length 3 in, Bristle Color Silver, Chemical Resistant Yes, Acid Resistant Yes, Application Cleaning, Deburring, Polishing, Color Coding System No, Grip Style Non-Slip, Overall Length 5 in, Temperature Resistant Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.