3" or 4" Pipe Dia. PVC, Cast Iron Drain, Type: Without Bucket (Discontinued)
- Mfr # 76043
- Zoro # G2775853
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
76043
Zoro #
G2775853
UPC #
038753760438
Country of Origin
Taiwan, Province of China
Dimensions
Pipe Dia. (In.)
3" or 4"
Details
Material of Construction
PVC, Cast Iron
Type
Without Bucket
Grid Material
Cast Iron
Connection
Pipe
Item
Drain
Description
PVC Drain 3 In.,w/Ci Grate w/o Bucket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.