Round Adjustable Drain, PVC, Nickel, 3" or 4", Pipe or Hub

  • Mfr # 72157

  • Zoro # G2773500


product price:  $45.49
/ea

Key Features

Material of Construction
PVC, Nickel
Type
Round
Pipe Dia. (In.)
3" or 4"
Grid Material
Nickel
Height (In.)
6"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
72157
Zoro #
G2773500
UPC #
-
Country of Origin
United States

Dimensions

Pipe Dia. (In.)
3" or 4"
Height (In.)
6"

Details

Material of Construction
PVC, Nickel
Type
Round
Grid Material
Nickel
Connection
Pipe or Hub
Item
Adjustable Drain

Description

Adj PVC Drain 3 In. or 4 In.,w/Nl Stranr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.