Zoro Homepage
This item is Discontinued.
Oatey 3" or 4" Pipe Dia. PVC, Nickel Adjustable Drain, Type: Round with Square Ring 72077

3" or 4" Pipe Dia. PVC, Nickel Adjustable Drain, Type: Round with Square Ring (Discontinued)

  • Mfr # 72077
  • Zoro # G2772679
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
72077
Zoro #
G2772679
UPC #
038753720777
Country of Origin
China

Dimensions

Pipe Dia. (In.)
3" or 4"
Height (In.)
5"

Details

Material of Construction
PVC, Nickel
Type
Round with Square Ring
Grid Material
Nickel
Connection
Pipe or Hub
Item
Adjustable Drain

Description

PVC,Adj Drain,5 In.,Nickel,Grate,Square

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.