Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Floor Snap-Tite Designer Finish Strainer, 4-1/4" Pipe Dia., Stainless Steel

  • Mfr # 42015

  • Zoro # G2807502


product price: $22.25
/ea
Sold in multiples of 4 for $89.00

Key Features

Shape - Drains
Round
Material of Construction
Stainless Steel
Pipe Dia. (In.)
4-1/4"
Color/Finish
Satin Chrome
Grid Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42015
Zoro #
G2807502
UPC #
-
Country of Origin
China

Dimensions

Pipe Dia. (In.)
4-1/4"

Details

Shape - Drains
Round
Item
Snap-Tite Designer Finish Strainer
Material of Construction
Stainless Steel
Color/Finish
Satin Chrome
Grid Material
Stainless Steel
For Use With
Used with Any 4-¼” Round Drain Top
Type
Floor

Description

Strainer,Satin Chrome Pvd,4-1/4 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.