Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4 Dia, Plastic, Chrome, High Impact, Cover Plate

  • Mfr # 34405

  • Zoro # G0704621


product price: $7.89
/ea

Key Features

Pipe Dia. - Drains
4"
Material of Construction - Drains
Plastic
Color - Drains
Chrome
Connection - Drains
Screw
Pipe Dia. (In.)
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34405
Zoro #
G0704621
UPC #
038753344058
Country of Origin
United States

Dimensions

Pipe Dia. - Drains
4"
Pipe Dia. (In.)
4
Overall Diameter
3 3/4 in
Overall Height
3/4 in

Details

Item
Cover Plate
Material of Construction - Drains
Plastic
Color - Drains
Chrome
Connection - Drains
Screw
Material of Construction
Plastic
Color/Finish
Chrome
Type
High Impact
For Use With
Floor Cleanouts
Connection
Screw
Includes
screw
Standards
For Cleanout
Color
Silver
Finish
Chrome
Material
Plastic
Product Type
Cover
Shape
Round
ADA Compliant
No
For Use with Drain Type
Cleanout Drain
Installation Type
Screw-In
Drain Style
Round

Description

Cover, Product Type Cover, Overall Diameter 4 1/4 in, Material Plastic, Finish Chrome, Installation Type Screw-In, Color Silver, Grate Surface Type Not Applicable, Shape Round, Includes Screws, Load Capacity Not Applicable, ADA Compliant Not ADA Compliant, Overall Height 3/4 in, For Use with Drain Type Cleanout Drain, Drain Style Round, Compatible with Brand Oatey, Gauge 22 ga, Outlet Location Not Applicable, Resistance Properties Corrosion-Resistant, Ligature Resistant Not Ligature-Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.