Roof Drains Roof Drain, ABS, Plastic, 4", Pipe
Mfr # 88014
Zoro # G2779767
product price: $85.99
/ea
Free Shipping & Returns
Key Features
Material of Construction
ABS, Plastic
Type
Roof Drains
Pipe Dia. (In.)
4"
Grid Material
Plastic
Connection
Pipe
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
88014
Zoro #
G2779767
UPC #
-
Country of Origin
United States
Dimensions
Pipe Dia. (In.)
4"
Details
Material of Construction
ABS, Plastic
Type
Roof Drains
Grid Material
Plastic
Connection
Pipe
Item
Roof Drain
Description
ABS Roof Drain 4 In.,w/ABS Dome Guard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.