Roof Drains PVC Roof Drain, PVC, ABS, Cast Iron, 4"
Mfr # 78034
Zoro # G7701051
product price: $87.69
/ea
Free Shipping & Returns
Key Features
Material of Construction
PVC, ABS, Cast Iron
Type
Roof Drains
Pipe Dia. (In.)
4"
Grid Material
ABS
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
78034
Zoro #
G7701051
UPC #
038753780344
Country of Origin
United States
Dimensions
Pipe Dia. (In.)
4"
Details
Material of Construction
PVC, ABS, Cast Iron
Type
Roof Drains
Grid Material
ABS
Item
PVC Roof Drain
Description
PVC Roof Drain,w/ABS Dome and Dam,4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.