Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Oatey 4" Pipe Dia., PVC, Adjustable Drain Base, General Purpose Adjustable Drain Base 72038

4" Pipe Dia., PVC, Adjustable Drain Base, General Purpose Adjustable Drain Base (Discontinued)

  • Mfr # 72038
  • Zoro # G2772408
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
72038
Zoro #
G2772408
UPC #
038753720388
Country of Origin
China

Dimensions

Pipe Dia. (In.)
4"

Details

Shape - Drains
Round
Item
General Purpose Adjustable Drain Base
Grid Material
Brass
Type
Adjustable Drain Base
Material of Construction
PVC

Description

PVC,Pipe Fit,5 In.Brass Grt,Ring

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.