Round Pipe Drain, PVC, Brass, 4", Pipe

  • Mfr # 72128

  • Zoro # G2773117


product price: $47.75
/ea

Key Features

Material of Construction
PVC, Brass
Type
Round
Pipe Dia. (In.)
4"
Grid Material
Brass
Height (In.)
6"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
72128
Zoro #
G2773117
UPC #
-
Country of Origin
United States

Dimensions

Pipe Dia. (In.)
4"
Height (In.)
6"

Details

Material of Construction
PVC, Brass
Type
Round
Grid Material
Brass
Connection
Pipe
Item
Pipe Drain

Description

Adj PVC Pipe Fit Drain 4 In.,w/Br St

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.