Zoro Homepage

Snap-In Snap-In Drain, PVC, 4", Solvent-Weld

  • Mfr # 43569

  • Zoro # G5383332


product price: $5.35
/ea

Key Features

Material of Construction
PVC
Type
Snap-In
Color/Finish
White
Pipe Dia. (In.)
4"
Grid Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
43569
Zoro #
G5383332
UPC #
038753435695
Country of Origin
United States

Dimensions

Pipe Dia. (In.)
4"
Length (In.)
4 1/2 in
Pipe Dia. - Drains
4 in
Overall Diameter
4 1/2 in
Overall Width
4 in
Overall Length
4 1/2 in
Overall Height
1 3/4 in
Fits Pipe Size
4 in
Fits Drain Size
4 in

Details

Material of Construction
PVC
Type
Snap-In
Color/Finish
White
Grid Material
Plastic
Connection
Solvent-Weld
For Use With
Schedule 40 DWV Pipe
Connection - Drains
Solvent Weld
Drain Material
PVC
Material of Construction - Drains
PVC
Color - Drains
White
Item
Snap-In Drain
Color
White
Material
Plastic
Application
Floor Drain
Ligature Resistant
No
Product Type
Snap-In Drain
Connection Type
Solvent Weld
Shape
Round

Description

Floor Drain, Standards ASTM D2665ASME A112.6.3, Connection Thread Type Solvent Cement, Flange Diameter 4 1/2 in, Height Above Flange Not Applicable, Includes Strainer Yes, Includes Grate Yes, Nominal Pipe Size 4 in, Pipe Outside Diameter 4 in, Drain Material PVC, Includes Not Applicable, Connection Type Solvent Weld, Ligature Resistant Not Ligature-Resistant, Product Type Floor Drain, Drain Style Round, Grate Material PVC, Grate Color White, Overall Width 4 in, Overall Length 4 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.