Zoro Homepage
This item is Discontinued.
Oatey 4" Pipe Dia. PVC, Stainless Steel Adjustable Pipe 72018

4" Pipe Dia. PVC, Stainless Steel Adjustable Pipe (Discontinued)

  • Mfr # 72018
  • Zoro # G2772170
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
72018
Zoro #
G2772170
UPC #
-
Country of Origin
United States

Dimensions

Pipe Dia. (In.)
4"
Height (In.)
5"

Details

Material of Construction
PVC, Stainless Steel
Type
Round
Grid Material
Stainless Steel
Connection
Pipe
Item
Adjustable Pipe

Description

Adjustable,PVC Pipe,Fit 4 In.,5 In.SS Grate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.