Zoro Homepage

5 1/4 in Dia, Brass, Nickel, Grate: Round, Grate

  • Mfr # 80050

  • Zoro # G3787379


product price: $32.19
/ea

Key Features

Pipe Dia. - Drains
5 1/4 in
Material of Construction - Drains
Brass
Color - Drains
Nickel
Connection - Drains
Screw
Length (In.)
5 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80050
Zoro #
G3787379
UPC #
038753800509
Country of Origin
China

Dimensions

Pipe Dia. - Drains
5 1/4 in
Length (In.)
5 1/4 in
Pipe Dia. (In.)
5 1/4 in
Height (In.)
5
Size
4"
Overall Diameter
5 1/4 in
Height
5 in
Overall Height
1/4 in

Description

Grate, Product Type Grate, Overall Diameter 5 1/4 in, Material Brass, Finish Nickel, Installation Type Flanged, Color Silver, Grate Surface Type Square Holes, Shape Round, Includes Screws, Load Capacity Not Applicable, ADA Compliant No, Overall Height 1/4 in, For Use with Drain Type Cleanout Drain, Drain Style Round

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.