Zoro Homepage

5 Dia, Plastic, Chrome, High Impact, Cover Plate

  • Mfr # 34406

  • Zoro # G0704615


product price: $10.15
/ea

Key Features

Pipe Dia. - Drains
5"
Material of Construction - Drains
Plastic
Color - Drains
Chrome
Connection - Drains
Screw
Pipe Dia. (In.)
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34406
Zoro #
G0704615
UPC #
038753344065
Country of Origin
United States

Dimensions

Pipe Dia. - Drains
5"
Pipe Dia. (In.)
5
Overall Diameter
4 1/2 in
Overall Height
1/2 in

Details

Item
Cover Plate
Material of Construction - Drains
Plastic
Color - Drains
Chrome
Connection - Drains
Screw
Material of Construction
Plastic
Color/Finish
Chrome
Type
High Impact
Includes
screw
For Use With
SD-CT
Connection
Screw
Standards
For Cleanout
Color
Silver
Material
Plastic
Finish
Chrome
Product Type
Cover
Installation Type
Screw-In
Drain Style
Round
ADA Compliant
No
For Use with Drain Type
Cleanout Drain
Shape
Round

Description

Cover, Product Type Cover, Overall Diameter 4 1/2 in, Material Plastic, Finish Chrome, Installation Type Screw-In, Color Silver, Grate Surface Type Not Applicable, Shape Round, Includes Screws, Load Capacity Not Applicable, ADA Compliant No, Overall Height 1/2 in, For Use with Drain Type Cleanout Drain, Drain Style Round

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.