Zoro Homepage

Roof Drains PVC Roof Drain, PVC, ABS, Cast Iron, 6"

  • Mfr # 78036

  • Zoro # G7701130


product price: $76.29
/ea
Free Shipping & Returns

Key Features

Material of Construction
PVC, ABS, Cast Iron
Type
Roof Drains
Pipe Dia. (In.)
6"
Grid Material
ABS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
78036
Zoro #
G7701130
UPC #
038753780368
Country of Origin
United States

Dimensions

Pipe Dia. (In.)
6"

Details

Material of Construction
PVC, ABS, Cast Iron
Type
Roof Drains
Grid Material
ABS
Item
PVC Roof Drain

Description

PVC Roof Drain,w/ABS Dome and Dam,6 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.