Roof Drains PVC Roof Drain, PVC, Plastic, 6"
Mfr # 78016
Zoro # G7700729
product price: $70.99
/eaKey Features
Material of Construction
PVC, Plastic
Type
Roof Drains
Pipe Dia. (In.)
6"
Grid Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
78016
Zoro #
G7700729
UPC #
038753780160
Country of Origin
United States
Dimensions
Pipe Dia. (In.)
6"
Details
Material of Construction
PVC, Plastic
Type
Roof Drains
Grid Material
Plastic
Item
PVC Roof Drain
Description
PVC Roof Drain,w/ABS Dome and Guard,6 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.