Four way Floor Drain, PVC Plastic, 2" or 3", Solvent-Weld
Mfr # 43596
Zoro # G6198491
product price: $14.49
/eaKey Features
Material of Construction
PVC Plastic
Type
Four way
Color/Finish
White
Pipe Dia. (In.)
2" or 3"
Grid Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
43596
Zoro #
G6198491
UPC #
038753435961
Country of Origin
China
Dimensions
Pipe Dia. (In.)
2" or 3"
Height (In.)
2-3/4"
Pipe Dia. - Drains
2 in, 3 in
Overall Dia. (In.)
7
Overall Diameter
6 5/8 in
Height - Drains
2 3/4 in
Body Height
4 in
Overall Length
7 1/4 in
Overall Height
4 in
Body Diameter
6 5/8 in
Description
Floor Drain, Standards ASTM D2665ASME A112.6.3, Connection Thread Type Solvent Cement Slip Coupling, Flange Diameter 7 1/4 in, Height Above Flange Not Applicable, Includes Strainer Yes, Includes Grate Yes, Nominal Pipe Size 2 in, Pipe Outside Diameter 3 in, Strainer Material Plastic, Drain Material Plastic, Includes (2) Screws, Screw-In Strainer, Connection Type Solvent Weld, Ligature Resistant Not Ligature-Resistant, Body Height 4 in, Product Type Floor Drain, Drain Style Round
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.