Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Oatey ABS Com Drain 3", w/Pl Grate Bucket 86013

ABS Com Drain 3", w/Pl Grate Bucket (Discontinued)

  • Mfr # 86013
  • Zoro # G2779548
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
86013
Zoro #
G2779548
UPC #
038753860138
Country of Origin
United States

Details

Item
ABS Com Drain 3",w/Pl Grate Bucket

Description

ABS Com Drain 3 In.,w/Pl Grate Bucket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.