Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Oatey ABS Com Drain 4", w/Ci Grate Bucket 86034

ABS Com Drain 4", w/Ci Grate Bucket (Discontinued)

  • Mfr # 86034
  • Zoro # G2779642
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
86034
Zoro #
G2779642
UPC #
038753860343
Country of Origin
United States

Details

Item
ABS Com Drain 4",w/Ci Grate Bucket

Description

ABS Com Drain 4 In.,w/Ci Grate Bucket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.