Barrel: Cast Nickel; Base: ABS, Strainer: Round, Cleanout (Discontinued)
- Mfr # 84224
- Zoro # G2779469
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
84224
Zoro #
G2779469
UPC #
038753842240
Country of Origin
China
Dimensions
Size
Strainer: 6"
Details
Item
Cleanout
Type
Strainer: Round
Material of Construction
Barrel: Cast Nickel; Base: ABS
Grid Material
Strainer: Nickel
Pipe Dia In.
4"
Description
ABS Nick Cleanout 4 In.,w/6 In.Nick Cvr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.