Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Oatey 4" Pipe Dia. ABS, Cast Iron Roof Drain 88034

4" Pipe Dia. ABS, Cast Iron Roof Drain (Discontinued)

  • Mfr # 88034
  • Zoro # G2779819
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
88034
Zoro #
G2779819
UPC #
-
Country of Origin
United States

Dimensions

Pipe Dia. (In.)
4"

Details

Material of Construction
ABS, Cast Iron
Type
Roof Drains
Grid Material
Cast Iron
Connection
Pipe
Item
Roof Drain

Description

ABS Roof Drain 4 In.,w/ABS Dome Dam

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.