
ABS Solvent Cement, Extra Special Medium Low VOC, 16 oz, Opaque Liquid, Black (Discontinued)
- Mfr # 30918
- Zoro # G308191865
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
30918
Zoro #
G308191865
UPC #
38753309187
Country of Origin
United States
Dimensions
Container Size
16 oz
Details
Color
Black
Description
pOatey ABS Solvent Cement, Extra Special Medium Low VOC, 16 oz, Opaque Liquid, Black, Solvent, 315 gL VOC, 14 to 23 deg F Flash, Composition Methyl Ethyl Ketone, ABS Resin Acetone, 089 002 Specific Gravity, DomesticppOatey Extra Special Medium Black ABS Cement is specially formulated for use in the hot and arid climates in the western United States on ABS pipe and fittings up to 6 diameter with interference fitp
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.