Zoro Homepage

Access Panels, 14 x 14"

  • Mfr # 34056

  • Zoro # G7717249


product price: $22.59
/ea
Sold in multiples of 6 for $135.54

Key Features

Door Height
13 3/4 in
Material
Polystyrene
Features
Reversible Frame
Product Type
Access Door
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34056
Zoro #
G7717249
UPC #
038753340562
Country of Origin
United States

Dimensions

Door Height
13 3/4 in
Door Width
13 3/4 in
Rough Opening Width - Maximum
14 in
Rough Opening Height - Minimum
14 in
Rough Opening Height - Maximum
14 in
Rough Opening Width - Minimum
14 in

Details

Material
Polystyrene
Item
Access Panel
Features
Reversible Frame
Product Type
Access Door
Color
White
Mounting Style
Flush
Includes Insulation
Uninsulated
Fire Rating
Not Rated
Locking Mechanism
No Lock

Description

Access Panel, Material Polystyrene, Door Height 13 3/4 in, Door Width 13 3/4 in, Features Reversible Frame

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.