This item is Discontinued.

Oatey 6" L Acid Brush, , Tin 30710

6" L Acid Brush, , Tin (Discontinued)

  • Mfr # 30710
  • Zoro # G3787500
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30710
Zoro #
G3787500
UPC #
038753307107
Country of Origin
Unknown

Dimensions

Length
3 in
Overall Length
3"
Handle Length
6"
Brush Length
25/32"
Size
1/2 in W

Details

Item
Acid Brush
Material
Metal
Chemical Resistant
Yes
Color Coding System
No
Acid Resistant
Yes
Handle Color
silver
Brush Handle Style
Short Handle
Bristle Material
Horsehair
FDA Compliant
No
Handle Material
Tin
Type
3.5"

Description

Acid Brush, Material Metal, Overall Length 3 In., Package Quantity 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.