Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Oatey Adj ABS Drain 3" or 4", 6"Rd Brs Co 84217

Adj ABS Drain 3" or 4", 6"Rd Brs Co (Discontinued)

  • Mfr # 84217
  • Zoro # G2779240
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
84217
Zoro #
G2779240
UPC #
038753842172
Country of Origin
China

Details

Item
Adj ABS Drain 3" or 4",6"Rd Brs Co

Description

Adj ABS Drain 3 In. or 4 In.,6 In.Rd Brs Co

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.