Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Oatey Adj ABS Hub Fit 4", w/Nl Strainr 82159

Adj ABS Hub Fit 4", w/Nl Strainr (Discontinued)

  • Mfr # 82159
  • Zoro # G2777019
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
82159
Zoro #
G2777019
UPC #
038753821597
Country of Origin
China

Details

Item
Adj ABS Hub Fit 4",w/Nl Strainr

Description

Adj ABS Hub Fit 4 In.,w/Nl Strainr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.