Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

Adj PVC Hub Fit 4", 4"Chr Sq Str (Discontinued)

  • Mfr # 72229
  • Zoro # G2773808
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
72229
Zoro #
G2773808
UPC #
038753722290
Country of Origin
China

Dimensions

Height (In.)
4"
Pipe Dia. (In.)
4"

Details

Connection
Hub
Item
Adj PVC Hub Fit 4",4"Chr Sq Str
Type
Square
Material of Construction
PVC, Chrome
Grid Material
Chrome

Description

Adj PVC Hub Fit 4 In.,4 In.Chr Sq Str

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.