Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Oatey Adj PVC Pipefit 4", w/Str Sqr Tp 72148

Adj PVC Pipefit 4", w/Str Sqr Tp (Discontinued)

  • Mfr # 72148
  • Zoro # G2773397
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
72148
Zoro #
G2773397
UPC #
038753721484
Country of Origin
China

Dimensions

Pipe Dia. (In.)
4"
Height (In.)
6"

Details

Material of Construction
PVC, Brass
Type
Round with Square Ring
Grid Material
Brass
Connection
Pipe
Item
Adj PVC Pipefit 4",w/Str Sqr Tp

Description

Adj PVC Pipefit 4 In.,w/Str Sqr Tp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.