Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Aluminum, water Heater Pan, 22", w/1"ADAP

  • Mfr # 34152

  • Zoro # G7705890


product price: $36.49
/ea
Sold in multiples of 6 for $218.94

Key Features

Material
Aluminum
Maximum Operating Temperature
180 Degrees F
Overall Depth
2.5 in
Fitting Size
1 in
Bottom Inside Diameter
22 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34152
Zoro #
G7705890
UPC #
038753341521
Country of Origin
United States

Dimensions

Overall Depth
2.5 in
Fitting Size
1 in
Bottom Inside Diameter
22 in
Outside Diameter
23 in

Details

Item
Water Heater Pan
Material
Aluminum
Maximum Operating Temperature
180 Degrees F
Fitting Material
PVC
Includes Drain Fitting
Yes
For Heater Power Type
Electric, Gas

Description

Water Heater Pan, Bottom Inside Diameter 22 in, Fitting Size 1 in, Outside Diameter 23 in, Material Aluminum, Fitting Material PVC, For Heater Power Type Electric, Gas, Includes Drain Fitting Yes, Maximum Operating Temperature 180 Degrees F, Overall Depth 2.5 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.