Zoro Homepage

Barrel, Base: PVC, Strainer: Round, Cleanout

  • Mfr # 74127

  • Zoro # G2775217


product price: $51.19
/ea

Key Features

Material of Construction
Barrel, Base: PVC
Type
Strainer: Round
Grid Material
Strainer: Brass
Pipe Dia In.
3" Pipe or 4" Hub
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
74127
Zoro #
G2775217
UPC #
038753741277
Country of Origin
United States

Details

Item
Cleanout
Material of Construction
Barrel, Base: PVC
Type
Strainer: Round
Grid Material
Strainer: Brass
Pipe Dia In.
3" Pipe or 4" Hub

Description

Adj PVC Cleanout 3 In. or 4 In.,w/Br Cov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.