Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
74187
Zoro #
G2775451
UPC #
038753741871
Country of Origin
China
Details
Item
Cleanout
Material of Construction
Barrel, Base: PVC
Type
Strainer: Round
Grid Material
Strainer: Chrome
Pipe Dia In.
2"
Description
Adj PVC Cleanout 3 In. or 4 In.,w/Chrm Cv
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.