Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Oatey Barrel, Base: PVC, Strainer: Round with Ring, Cleanout 74197

Barrel, Base: PVC, Strainer: Round with Ring, Cleanout (Discontinued)

  • Mfr # 74197
  • Zoro # G2775573
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
74197
Zoro #
G2775573
UPC #
038753741970
Country of Origin
China

Details

Item
Cleanout
Material of Construction
Barrel, Base: PVC
Type
Strainer: Round with Ring
Grid Material
Strainer: Chrome
Pipe Dia In.
3" Pipe or 4" Hub

Description

Adj PVC Cleanout 3 In. or 4 In.,w/Ch Cv Rg

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.