Zoro Homepage

Barrel: PVC; Base: ABS, Strainer: Round with Ring, Cleanout

  • Mfr # 84138

  • Zoro # G2778881


product price: $69.79
/ea

Key Features

Material of Construction
Barrel: PVC; Base: ABS
Type
Strainer: Round with Ring
Grid Material
Strainer: Brass
Pipe Dia In.
4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
84138
Zoro #
G2778881
UPC #
-
Country of Origin
China

Details

Item
Cleanout
Material of Construction
Barrel: PVC; Base: ABS
Type
Strainer: Round with Ring
Grid Material
Strainer: Brass
Pipe Dia In.
4"

Description

Adj ABS Cleanout 4 In.,w/Cvr Ring

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.