Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Oatey Barrel: PVC; Base: ABS, Strainer: Round with Square Ring, Cleanout 84147

Barrel: PVC; Base: ABS, Strainer: Round with Square Ring, Cleanout (Discontinued)

  • Mfr # 84147
  • Zoro # G2778787
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
84147
Zoro #
G2778787
UPC #
038753841472
Country of Origin
United States

Details

Item
Cleanout
Type
Strainer: Round with Square Ring
Material of Construction
Barrel: PVC; Base: ABS
Grid Material
Strainer: Brass
Pipe Dia In.
3" Pipe or 4" Hub

Description

Adj ABS Cleanout 3 In. or 4 In.,w/Cvr Sq

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.