Bell Trap Bell Trap, ABS, 3" or 4", Pipe
Mfr # 43632
Zoro # G2772329
product price: $25.19
/eaSold in multiples of 4 for $100.76
Key Features
Material of Construction
ABS
Type
Bell Trap
Pipe Dia. (In.)
3" or 4"
Grid Material
ABS
Connection
Pipe
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
43632
Zoro #
G2772329
UPC #
-
Country of Origin
China
Dimensions
Pipe Dia. (In.)
3" or 4"
Details
Material of Construction
ABS
Type
Bell Trap
Grid Material
ABS
Connection
Pipe
Item
Bell Trap
Description
Bell Trap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.