Zoro Homepage

Bell Trap Bell Trap, PVC, 1-1/2", Pipe

  • Mfr # 43637

  • Zoro # G2772277


product price: $8.19
/ea
Sold in multiples of 10 for $81.90

Key Features

Material of Construction
PVC
Type
Bell Trap
Pipe Dia. (In.)
1-1/2"
Grid Material
PVC
Height (In.)
6"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
43637
Zoro #
G2772277
UPC #
-
Country of Origin
China

Dimensions

Pipe Dia. (In.)
1-1/2"
Height (In.)
6"
Length (In.)
6"

Details

Material of Construction
PVC
Type
Bell Trap
Grid Material
PVC
Connection
Pipe
Item
Bell Trap

Description

Bell Trap

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.