Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Oatey Blue Cement For PVC 4 oz

  • Mfr # 32160V

  • Zoro # G209760757


product price: $13.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32160V
Zoro #
G209760757
UPC #
38753038254
Country of Origin
United States

Description

Oatey blue lava medium bodied fast set hot cement is recommended for DWV repair, irrigation, and pool and spa applications. It is formulated for wet conditions, quick pressurization and fast installation, and is easy to apply with included in-lid dauber. This blue, medium body, very fast setting PVC cement can be used to solvent weld all schedules and classes of PVC pipe and fittings up to 6 in. diameter with interference fit.


  • • For DWV repair, irrigation, and pool and spa applications
  • • Fast pressurization and joint strength development in all weather
  • • Can be used on all schedules and classes of PVC pipe and fittings up to 6 in. diameter with interference fit
  • • No primer needed on non-pressure DWV, where local codes permit

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.