Zoro Homepage

Blue Lava Hot PVC Cement, 8 oz., Low VOC

  • Mfr # 32161

  • Zoro # G6094261


product price: $11.29
/ea

Key Features

Type
Hot, Medium Bodied, PVC
Size (Oz.)
8 oz
Color
Blue
For Use With
PVC Pipe and Fittings
Standards
ASTM D2564, BAAQMD Method 40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32161
Zoro #
G6094261
UPC #
038753321615
Country of Origin
United States

Dimensions

Size (Oz.)
8 oz
Size
8 oz
For Maximum Pipe Diameter
6 in
Container Size
8 fl oz

Details

Type
Hot, Medium Bodied, PVC
Color
Blue
For Use With
PVC Pipe and Fittings
Standards
ASTM D2564, BAAQMD Method 40
Item
Pipe Cement
Green Environmental Attribute
Meets SCAQMD Requirements
Full Cure Time
5 min
Working Time
2 min
Minimum Operating Temperature
40 Degrees F
For Application Type
For Drain, Waste, and Vent Pipe, Potable Water
Maximum Operating Temperature
110 Degrees F
Maximum Viscosity
1,500 cps
Series
Lava Hot Medium
For Material Type
PVC
Container Type
Brush-Top Can

Description

Pipe Cement, For Material Type PVC, Series Lava Hot Medium, Container Size 8 fl oz, Container Type Brush-Top Can, For Maximum Pipe Diameter 6 in, Working Time 2 min, Minimum Operating Temperature 40 Degrees F, Maximum Operating Temperature 110 Degrees F, Color Blue, Standards ASTM D2564, BAAQMD Method 40, For Application Type For Drain, Waste, and Vent Pipe, Potable Water, Full Cure Time 5 min, Maximum Viscosity 1,500 cps

Restrictions

Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.