Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bottom Alum Dom Star, 4"

  • Mfr # 42756

  • Zoro # G7712419


product price: $29.29
/ea

Key Features

Material of Construction
Aluminum
Size
4"
Product Type
Bottom Alum Dom Star,4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42756
Zoro #
G7712419
UPC #
038753427560
Country of Origin
Taiwan, Province of China

Dimensions

Size
4"

Details

Item
Reversible Dome Strainer
Material of Construction
Aluminum
Product Type
Bottom Alum Dom Star,4

Description

Bottom Alum Dom Star,4 In., Product Type Bottom Alum Dom Star,4 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.