Bowl Ring, Yellow, Petroleum Wax
Mfr # 31195
Zoro # G8529911
product price: $9.15
/eaKey Features
Fits Brand
Universal Fit
For Use With
3" and 4" Waste Lines
Standards
TT-P-1536A
Color/Finish
Yellow
Material
Petroleum Wax; Sleeve; Polycarbonate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
31195
Zoro #
G8529911
UPC #
038753311951
Country of Origin
United States
Dimensions
Size
3 in, 4 in
Details
Item
Wax Ring
Fits Brand
Universal Fit
For Use With
3" and 4" Waste Lines
Standards
TT-P-1536A
Color/Finish
Yellow
Material
Petroleum Wax; Sleeve; Polycarbonate
Color
Yellow
Type
Reinforced
Material of Construction
Petroleum Wax; Sleeve; Polycarbonate
Compatible SubBrand
Most Toilets
Compatible Product Type
Toilets
Compatible Brand
Universal
Product Type
Wax Ring
Compatible Manufacturer Part Number
Universal
Compatible Series
Universal
Description
Bowl Ring, Wax Ring, Material of Construction Petroleum Wax, Color/Finish Yellow, Resists Vermin, Acids, Odors, Forms Toilet Bowl Water Seal, Fits 3 In. and 4 In. Waste Lines, Most Toilet Tanks, Standards TT-P-1536A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.