Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Oatey Brackets, Polystyrene, 4 in. 38768

Brackets, Polystyrene, 4 in. (Discontinued)

  • Mfr # 38768
  • Zoro # G3008035
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38768
Zoro #
G3008035
UPC #
038753387680
Country of Origin
United States

Dimensions

Size
4"

Details

Fits Brand
Oatey
Material of Construction
Polystyrene
For Use With
All Outlet Boxes
For Use With Mfr. Model Number
38528, 38529, 38530, 38531, 38532, 38533, 38535, 38536, 38537, 38552, 38554, 38553, 38554, 38555, 38560, 38561, 38562, 38563, 38540, 38541, 38542, 38543, 38545, 38546, 38547, 38548, 38551
Item
Brackets

Description

Brackets, Fits Brand Oatey, For Use With Mfr. Model Number 38528, 38529, 38530, 38531, 38532, 38533, 38535, 38536, 38537, 38540, 38541, 38542, 38543, 38545, 38546, 38547, 38548, 38551, 38552, 38553, 38554, 38555, 38560, 38561, 38562, 38563, Size 4 in, Material of Construction Polystyrene, For Use With All Outlet Boxes

Restrictions

This item has been restricted from sale in the following states: VT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.