Zoro Homepage

Brass Cover and Ring, 6"

  • Mfr # 81130

  • Zoro # G7707570


product price: $59.35
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
81130
Zoro #
G7707570
UPC #
038753811307
Country of Origin
China

Details

Item
Brass Cover and Ring,6"

Description

Cover, Product Type Cover, Overall Diameter 6 1/8 in, Material Brass, Finish Brass, Installation Type Screw-In, Color Brass, Shape Round, Includes (4) Phillips Screws, ADA Compliant ADA Compliant, For Use with Drain Type Cleanout Drain, Drain Style Round, Compatible with Manufacturer Model Number 72120, Standards ASME A112.21.1M, Compatible with Brand Oatey, Gauge Not Applicable, Outlet Location Not Applicable, Resistance Properties Corrosion-Resistant, Ligature Resistant Ligature-Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.