Bucket Drain, PVC, 6", Twist Lock
Mfr # 76016
Zoro # G2775661
product price: $74.25
/eaKey Features
Material of Construction
PVC
Type
Bucket
Pipe Dia. (In.)
6"
Grid Material
Plastic
Connection
Twist Lock
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
76016
Zoro #
G2775661
UPC #
-
Country of Origin
United States
Dimensions
Pipe Dia. (In.)
6"
Details
Material of Construction
PVC
Type
Bucket
Grid Material
Plastic
Connection
Twist Lock
Item
Drain
Description
PVC Com Drain 6 In.,w/Pl Grate Bucket
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.