Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cast Chrome Square, 6", w/Sq Strainer

  • Mfr # 82260

  • Zoro # G2777682


product price: $153.99
/ea
Free Shipping & Returns

Key Features

Material of Construction
Chrome
Type
Square
Grid Material
Chrome
Height (In.)
6"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
82260
Zoro #
G2777682
UPC #
-
Country of Origin
China

Dimensions

Height (In.)
6"

Details

Material of Construction
Chrome
Type
Square
Grid Material
Chrome
Item
Strainer

Description

Cast Chrome Square,6 In.,w/Sq Strainer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.