Zoro Homepage

Cement, All Purpose, Clear, 16 oz., Low VOC

  • Mfr # 30834

  • Zoro # G8529857


product price: $17.49
/ea

Key Features

Type
ABS, CPVC, Medium Bodied, PVC
Size (Oz.)
16 oz
For Use With
ABS Pipe and Fittings, CPVC Pipe and Fittings, PVC Pipe and Fittings
Standards
ASTM D2235, ASTM D2564, ASTM F493, BAAQMD Method 40
Size
16 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30834
Zoro #
G8529857
UPC #
038753308340
Country of Origin
United States

Dimensions

Size (Oz.)
16 oz
Size
16 oz
For Maximum Pipe Diameter
6 in
Container Size
16 fl oz

Details

Type
ABS, CPVC, Medium Bodied, PVC
Color
Clear
For Use With
ABS Pipe and Fittings, CPVC Pipe and Fittings, PVC Pipe and Fittings
Standards
ASTM D2235, ASTM D2564, ASTM F493, BAAQMD Method 40
Item
Pipe Cement
Green Environmental Attribute
Meets SCAQMD Requirements
For Application Type
For Drain, Waste, and Vent Pipe, Potable Water
Container Type
Brush-Top Can
Full Cure Time
6 min
Working Time
2 min
Minimum Operating Temperature
40 Degrees F
Minimum Viscosity
0 cps
For Material Type
ABS, CPVC, PVC
Maximum Viscosity
500 cps
Series
All Purpose
Maximum Operating Temperature
110 Degrees F

Description

Pipe Cement, For Material Type ABS, CPVC, PVC, Series All Purpose, Container Size 16 fl oz, Container Type Brush-Top Can, For Maximum Pipe Diameter 6 in, Working Time 2 min, Minimum Operating Temperature 40 Degrees F, Maximum Operating Temperature 110 Degrees F, Color Clear, Standards ASTM D2235, ASTM D2564, ASTM F493, BAAQMD Method 40, For Application Type For Drain, Waste, and Vent Pipe, Potable Water, Full Cure Time 6 min, Maximum Viscosity 500 cps, Minimum Viscosity 0 cps

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.