Zoro Homepage

Cement, Brush-Top Can, 32 fl oz, Blue

  • Mfr # 32163V

  • Zoro # G109252895


product price: $30.29
/ea

Key Features

Color
Blue
Standards
ASTM D2564, NSF/ANSI 61, SCAQMD 1168/316A, UL Greenguard Gold
For Material Type
PVC
For Maximum Pipe Diameter
6 in
Maximum Viscosity
2,500 cps
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32163V
Zoro #
G109252895
UPC #
038753038285
Country of Origin
United States

Dimensions

For Maximum Pipe Diameter
6 in
Container Size
32 fl oz

Details

Color
Blue
Standards
ASTM D2564, NSF/ANSI 61, SCAQMD 1168/316A, UL Greenguard Gold
Item
Cement
For Material Type
PVC
Maximum Viscosity
2,500 cps
Maximum Operating Temperature
110 Degrees F
Minimum Viscosity
1,200 cps
Minimum Operating Temperature
40 Degrees F
Working Time
15 min
Series
Lava Hot Medium
Container Type
Brush-Top Can
Full Cure Time
2 hr

Description

Cement, For Material Type PVC, Series Lava Hot Medium, Container Size 32 fl oz, Container Type Brush-Top Can, For Maximum Pipe Diameter 6 in, Working Time 15 min, Minimum Operating Temperature 40 Degrees F, Maximum Operating Temperature 110 Degrees F, Color Blue, Standards ASTM D2564, NSF/ANSI 61, SCAQMD 1168/316A, UL Greenguard Gold, For Application Type For Drain, Waste, and Vent Pipe, For Pool and SPA, Full Cure Time 2 hr, Maximum Viscosity 2,500 cps, Minimum Viscosity 1,200 cps

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.