Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cement, Brush-Top Can, 32 fl oz, Clear

  • Mfr # 31015V

  • Zoro # G509252952


product price: $24.49
/ea

Key Features

Color
Clear
Standards
ASTM D2564, NSF/ANSI 61, SCAQMD 1168/316A, UL Greenguard Gold
Maximum Operating Temperature
110 Degrees F
For Maximum Pipe Diameter
4 in
For Material Type
PVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31015V
Zoro #
G509252952
UPC #
038753038568
Country of Origin
United States

Dimensions

For Maximum Pipe Diameter
4 in
Container Size
32 fl oz

Details

Color
Clear
Standards
ASTM D2564, NSF/ANSI 61, SCAQMD 1168/316A, UL Greenguard Gold
Item
Cement
Maximum Operating Temperature
110 Degrees F
For Material Type
PVC
Maximum Viscosity
500 cps
Minimum Operating Temperature
40 Degrees F
Minimum Viscosity
80 cps
Full Cure Time
2 hr
Working Time
15 min
Series
Regular
Container Type
Brush-Top Can

Description

Cement, For Material Type PVC, Series Regular, Container Size 32 fl oz, Container Type Brush-Top Can, For Maximum Pipe Diameter 4 in, Working Time 15 min, Minimum Operating Temperature 40 Degrees F, Maximum Operating Temperature 110 Degrees F, Color Clear, Standards ASTM D2564, NSF/ANSI 61, SCAQMD 1168/316A, UL Greenguard Gold, For Application Type For Drain, Waste, and Vent Pipe, Electrical, Potable Water, Full Cure Time 2 hr, Maximum Viscosity 500 cps, Minimum Viscosity 80 cps

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.